DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Brake Ln Cl, Tb Sz 3/16 In, 25 Ft

EDELMANN| Zoro #: G1248606| Mfr #: 3300ST

$21.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1248606 Mfr #: 3300ST
Finish: Super Terne CoatItem: Brake Line Coil
Thread Size: -Length: 25 ft.
Material: SteelApplication: -
Type: -Tube Size: 3/16" O.D.
Country of Origin (subject to change): China

Product Description

Brake Line Coil, Tube Size 3/16 In O.D., Length 25 Ft, Steel, Super Terne Coat Finish

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.