Brake Ln, Metric, L12 In, Min. Qty 5

EDELMANN| Zoro #: G0325306| Mfr #: 4312ST

$5.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Finish: Super Terne Coat
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0325306 Mfr #: 4312ST
Material: steelFinish: Super Terne Coat
Package Quantity: 1Length: 12"
Thread Size: 10mm-1mmType: Metric
Tube Size: 3/16"Item: Brake Line
Country of Origin (subject to change): China

Description

Brake Line, Metric, Tube Size 3/16 In, Thread Size 10MM-1MM, Length 12 In, Steel, Super Terne Coat Finish

Reviews