Brake Ln, Metric, L20 In

EDELMANN| Zoro #: G1750427| Mfr #: 4320ST

$5.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750427 Mfr #: 4320ST
Material: steelItem: Brake Line
Type: MetricTube Size: 3/16"
Finish: Super Terne CoatThread Size: 10mm-1mm
Length: 20"Country of Origin (subject to change): China

Product Description

Brake Line, Metric, Tube Size 3/16 In, Thread Size 10MM-1MM, Length 20 In, Steel, Super Terne Coat Finish

Product Reviews

Save 15%. Sign up for Z-mail.