KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brake Ln, Metric, L30 In

EDELMANN| Zoro #: G2449657| Mfr #: 4330ST

$4.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/16"
Type: Metric
Length: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449657 Mfr #: 4330ST
Tube Size: 3/16"Type: Metric
Length: 30"Material: steel
Finish: Super Terne CoatThread Size: 10mm-1mm
Item: Brake LinePackage Quantity: 1
Country of Origin (subject to change): China

Description

Brake Line, Metric, Tube Size 3/16 In, Thread Size 10MM-1MM, Length 30 In, Steel, Super Terne Coat Finish

Reviews