SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brake Ln, Metric, L40 In, Min. Qty 5

EDELMANN| Zoro #: G1315596| Mfr #: 4340ST

$6.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steelFinish: Super Terne CoatPackage Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315596 Mfr #: 4340ST
Material: steelFinish: Super Terne Coat
Package Quantity: 1Length: 40"
Thread Size: 10mm-1mmType: Metric
Tube Size: 3/16"Item: Brake Line
Country of Origin (subject to change): China

Description

Brake Line, Metric, Tube Size 3/16 In, Thread Size 10MM-1MM, Length 40 In, Steel, Super Terne Coat Finish

Reviews