HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Brake Ln, Metric, L8 In, Min. Qty 5

EDELMANN| Zoro #: G1724755| Mfr #: 4308ST

$4.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Finish: Super Terne Coat
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724755 Mfr #: 4308ST
Material: steelFinish: Super Terne Coat
Package Quantity: 1Length: 8"
Thread Size: 10mm-1mmType: Metric
Tube Size: 3/16"Item: Brake Line
Country of Origin (subject to change): China

Description

Brake Line, Metric, Tube Size 3/16 In, Thread Size 10MM-1MM, Length 8 In, Steel, Super Terne Coat Finish

Reviews