KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brake Ln, Tb Sz 1/4 In, L40 In

EDELMANN| Zoro #: G0954274| Mfr #: 440ST

$5.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 40"
Type: Standard
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954274 Mfr #: 440ST
Length: 40"Type: Standard
Material: steelItem: Brake Line
Package Quantity: 1Finish: Super Terne Coat
Tube Size: 1/4"Country of Origin (subject to change): China

Description

Brake Line, Standard, Tube Size 1/4 In, Length 40 In, Steel, Super Terne Coat Finish

Reviews