KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brake Ln, Tb Sz 3/16 In, L12 In

EDELMANN| Zoro #: G1511711| Mfr #: 312ST

$1.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/16"
Type: Standard
Item: Brake Line
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511711 Mfr #: 312ST
Tube Size: 3/16"Type: Standard
Item: Brake LineLength: 12"
Package Quantity: 1Finish: Super Terne Coat
Material: steelCountry of Origin (subject to change): China

Description

Brake Line, Standard, Tube Size 3/16 In, Length 12 In, Steel, Super Terne Coat Finish

Reviews