BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Brake Ln, Tb Sz 3/16 In, L20 In

EDELMANN| Zoro #: G0394904| Mfr #: 320ST

$3.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/16"Package Quantity: 1Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394904 Mfr #: 320ST
Tube Size: 3/16"Package Quantity: 1
Material: SteelFinish: Super Terne Coat
Type: StandardLength: 20"
Item: Brake LineCountry of Origin (subject to change): China

Description

Brake Line, Standard, Tube Size 3/16 In, Length 20 In, Steel, Super Terne Coat Finish

Reviews