KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brake Ln, Tb Sz 3/8 In, L20 In

EDELMANN| Zoro #: G1060001| Mfr #: 620ST

$4.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Type: Standard
Item: Brake Line
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060001 Mfr #: 620ST
Tube Size: 3/8"Type: Standard
Item: Brake LineLength: 20"
Package Quantity: 1Finish: Super Terne Coat
Material: steelCountry of Origin (subject to change): China

Description

Brake Line, Standard, Tube Size 3/8 In, Length 20 In, Steel, Super Terne Coat Finish

Reviews