Brake Ln, Tb Sz 3/8 In, L40 In

EDELMANN |Zoro #: G0978862|Mfr #: 640ST

$7.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0978862 Mfr #: 640ST
Finish: Super Terne CoatTube Size: 3/8"
Item: Brake LineThread Size: -
Material: SteelApplication: -
Type: StandardLength: 40"
Country of Origin (subject to change): China

Product Description

Brake Line, Standard, Tube Size 3/8 In, Length 40 In, Steel, Super Terne Coat Finish

Product Reviews

Save 15% when you sign up for Z-mail.