Shop Alternate Products
This Product is Discontinued
Edelmann
Brake Ln, Tb Sz 3/8 In, L51 In (Discontinued)
Mfr # 651ST
Zoro # G1053412
This Product is Discontinued
Key Features
- Finish Super Terne Coat
- Length 51 in
- Material Steel
- Tube Size 3/8 in
- Type Standard