Brake Ln, Tb Sz 3/8 In, L8 In, Min. Qty 5

EDELMANN| Zoro #: G1587022| Mfr #: 608ST

$3.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: StandardItem: Brake LineLength: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587022 Mfr #: 608ST
Type: StandardItem: Brake Line
Length: 8"Material: Steel
Finish: Super Terne CoatPackage Quantity: 1
Tube Size: 3/8"Country of Origin (subject to change): China

Description

Brake Line, Standard, Tube Size 3/8 In, Length 8 In, Steel, Super Terne Coat Finish

Reviews