KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brake Ln, Tb Sz 5/16 In, L40 In

EDELMANN| Zoro #: G1574316| Mfr #: 540ST

$5.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 40"
Type: Standard
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574316 Mfr #: 540ST
Length: 40"Type: Standard
Material: steelItem: Brake Line
Package Quantity: 1Finish: Super Terne Coat
Tube Size: 5/16"Country of Origin (subject to change): China

Description

Brake Line, Standard, Tube Size 5/16 In, Length 40 In, Steel, Super Terne Coat Finish

Reviews