PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Brake Ln, Tb Sz 5/16 In, L8 In

EDELMANN| Zoro #: G2060387| Mfr #: 508ST

$2.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/16"Type: StandardItem: Brake Line
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060387 Mfr #: 508ST
Tube Size: 5/16"Type: Standard
Item: Brake LineLength: 8"
Package Quantity: 1Finish: Super Terne Coat
Material: steelCountry of Origin (subject to change): China

Description

Brake Line, Standard, Tube Size 5/16 In, Length 8 In, Steel, Super Terne Coat Finish

Reviews