SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brake Ln, U.S.Thread, L12 In, Min. Qty 5

EDELMANN| Zoro #: G0401703| Mfr #: 5312ST

$5.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelItem: Brake LineType: U.S.Thread
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401703 Mfr #: 5312ST
Material: SteelItem: Brake Line
Type: U.S.ThreadPackage Quantity: 1
Thread Size: 3/8"-24Tube Size: 3/16"
Finish: Super Terne CoatLength: 12"
Country of Origin (subject to change): China

Description

Brake Line, U.S.Thread, Tube Size 3/16 In, Thread Size 3/8 x 24, Length 12 In, Steel, Super Terne Coat Finish

Reviews