Shop Alternate Products
This Product is Discontinued
Edelmann
Brake Ln, U.S.Thread, L20 In (Discontinued)
Mfr # 5320ST
Zoro # G1345915
This Product is Discontinued
Key Features
- Finish Super Terne Coat
- Length 20 in
- Material Steel
- Tube Size 3/16 in
- Thread Size 3/8"-24