Brake Ln, U.S.Thread, L51 In

EDELMANN |Zoro #: G0549071|Mfr #: 5351ST

$6.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0549071 Mfr #: 5351ST
Finish: Super Terne CoatTube Size: 3/16"
Item: Brake LineThread Size: 3/8"-24
Material: SteelApplication: -
Type: U.S.ThreadLength: 51"
Country of Origin (subject to change): China

Product Description

Brake Line, U.S.Thread, Tube Size 3/16 In, Thread Size 3/8 x 24, Length 51 In, Steel, Super Terne Coat Finish

Product Reviews

Save 15% when you sign up for Z-mail.