HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Brake Ln, U.S.Thread, L60 In, Min. Qty 5

EDELMANN| Zoro #: G0762352| Mfr #: 5360ST

$5.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Finish: Super Terne Coat
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762352 Mfr #: 5360ST
Material: steelFinish: Super Terne Coat
Package Quantity: 1Length: 60"
Thread Size: 3/8"-24Type: U.S.Thread
Tube Size: 3/16"Item: Brake Line
Country of Origin (subject to change): China

Description

Brake Line, U.S.Thread, Tube Size 3/16 In, Thread Size 3/8 x 24, Length 60 In, Steel, Super Terne Coat Finish

Reviews