SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brk Ln, Met, Tb Sz 3/16 In, 30 In, Min. Qty 5

EDELMANN| Zoro #: G0331195| Mfr #: 6330ST

$6.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: MetricItem: Brake LineLength: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331195 Mfr #: 6330ST
Type: MetricItem: Brake Line
Length: 30"Material: Steel
Finish: Super Terne CoatPackage Quantity: 1
Tube Size: 3/16"Thread Size: 10-1.0mm
Country of Origin (subject to change): China

Description

Brake Line, Metric, Tube Size 3/16 In, Thread Size 10-1.0MM, Length 30 In, Steel, Super Terne Coat Finish

Reviews