Brk Ln, Met, Tb Sz 3/16 In, 60 In

EDELMANN| Zoro #: G1581352| Mfr #: 6360ST

$7.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: MetricItem: Brake LineLength: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581352 Mfr #: 6360ST
Type: MetricItem: Brake Line
Length: 60"Material: Steel
Finish: Super Terne CoatPackage Quantity: 1
Tube Size: 3/16"Thread Size: 10-1.0mm
Country of Origin (subject to change): China

Description

Brake Line, Metric, Tube Size 3/16 In, Thread Size 10-1.0MM, Length 60 In, Steel, Super Terne Coat Finish

Reviews