25 in. Freestanding with 3-Sided glass Electric Fireplace in Brown

  • Mfr # ZR-W1769134114

  • Zoro # G322701644


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Freestanding
Voltage
120 V
Height
28-1/2 in
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5000 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-W1769134114
Zoro #
G322701644
UPC #
725934141642
Country of Origin
China

Dimensions

Width
25 in
Height
28-1/2 in

Details

Mounting Type
Freestanding
Voltage
120 V
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5000 BTU
Color
Brown
Watts
1500 W

Description

This electric fireplace combines rustic charm with modern sophistication, featuring a deep brown wooden design and sleek black frame. The mesmerizing 3-sided glass display creates a cozy, inviting atmosphere with vivid, lifelike flames. Perfect for adding both style and comfort to your living space, it's a timeless addition to any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.