Skip to Main Content
customer-service Help
Edge

Disposable Lab Coat, 41" L, XL Sz, PK30

Edge Disposable Lab Coat, 41" L, XL Sz, PK30 67-100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.74 ($0.96/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Color: White
See full product details
Out of Stock
Total: $28.74

Edge #67-100 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Color: White
  • Material: Spunbond Polypropylene
  • Size: XL
  • Fits Chest Size: 28 in
  • Closure Type: Snaps
  • Number of Pockets: 0
  • Length: 41 in
  • Cuff Styles: Knit
  • Attached Hood: No
  • Pattern: Solid
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Color White, Material Spunbond Polypropylene, Number of Pockets 0, Pattern Solid, Size XL, Attached Hood No, Fits Chest Size 28 in, Package Quantity 30

Restrictions and Compliance

***

Reviews of Edge #67-100