Skip to Main Content
customer-service Help
Edge

Disposable Lab Coat, 44" L, 3XL Sz, PK30

Edge Disposable Lab Coat, 44" L, 3XL Sz, PK30 67-200
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$51.51 ($1.72/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Cuff Style: Elastic
See full product details
Out of Stock
Total: $51.51

Edge #67-200 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Cuff Style: Elastic
  • Color: White
  • Material: Microporous Laminate
  • Size: 3XL
  • Fits Chest Size: 30 in
  • Closure Type: Snaps
  • Length: 44 in
  • Cuff Styles: Knit
  • Number of Pockets: 2
  • Wrist Closure: Elastic
  • Attached Hood: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Color White, Cuff Style Elastic, Material Microporous Laminate, Number of Pockets 2, Size 3XL, Attached Hood No, Wrist Closure Elastic, Fits Chest Size 30 in, Package Quantity 30

Restrictions and Compliance

***

Reviews of Edge #67-200