Skip to Main Content
customer-service Help
Edge

Disposable Lab Coat, 46" L, 4XL Sz, PK30

Edge Disposable Lab Coat, 46" L, 4XL Sz, PK30 67-100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.94 ($1.03/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Color: White
See full product details
Orders over $75 ship free.
Total: $30.94

Edge #67-100 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Color: White
  • Material: Spunbond Polypropylene
  • Size: 4XL
  • Fits Chest Size: 31 in
  • Closure Type: Snaps
  • Cuff Styles: Knit
  • Number of Pockets: 0
  • Length: 46 in
  • Pattern: Solid
  • Attached Hood: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Color White, Material Spunbond Polypropylene, Number of Pockets 0, Pattern Solid, Size 4XL, Attached Hood No, Fits Chest Size 31 in, Package Quantity 30

Restrictions and Compliance

***

Reviews of Edge #67-100