Edge Eyewear

Edge Eyewear TXB236VS Brazeau Safety Glasses Black Frame Smoke Polarized Vapor Shield Lens

Edge Eyewear Edge Eyewear TXB236VS Brazeau Safety Glasses Black Frame Smoke Polarized Vapor Shield Lens TXB236VS
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): China
See full product details
$50.51

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Edge Eyewear #TXB236VS Specifications

  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): China

Description

With a wide variety of scratch-resistant lens colors. the Edge Brazeau is an excellent choice for all of your safety eyewear needs! The durable wraparound frame provides superior peripheral protection without side shield distortion. Wear the Brazeau for extreme protection and extreme style. Most situations can be handled with Standard Anti-Fog. but for extreme environments. Edge Eyewear developed a revolutionary anti-fog technology called Vapor Shield. The special application is absolutely impervious to fog. FeaturesLenses provides 99.9% protection from UVA/UVB/UVC raysFog resistant and scratch resistant lensesWrap around frame with no side shield distortionSpecificationsLens Color: GrayCertifications: ANSI Z87.1Certifications: Ballistic (MILspec)Misc Features: ImprintableLens Features: PolarizedLens Features: Anti-FogWeight: 0.04 lbs

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.

Reviews of Edge Eyewear #TXB236VS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.