JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Edge Eyewear Blue Mirror Polarized Eyewear, Scratch-Resistant

EDGE EYEWEAR| Zoro #: G2185897| Mfr #: TSMAP218

$23.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2185897 Mfr #: TSMAP218
Lens Material: PolycarbonateFrame Design: Wraparound
Temple Style: StraightPolarized Lens: Yes
Frame Material: NylonSafety Glasses Size: Universal
Photochromatic Lens: NoX-Ray Detectable: No
Series: DakuraFoam Lined: No
Standards: ANSI Z87.1-2015, MCEPS GL-PD 10-12Lens Coating: Scratch-Resistant
Metal Detectable: NoItem: Polarized Safety Glasses
Gender: UnisexSafety Glasses Frame Style: Full-Frame
Lens Color: Aqua Precision Blue MirrorFrame Color: Black
Primary Lens Color: BluePrimary Frame Color: Black
Temple Color: BlackCountry of Origin (subject to change): Taiwan

Product Description

Help protect your eyes while operating power tools or heavy machinery with this pair of polarized safety eyewear from Edge Eyewear. These Dakura series polarized safety eyewear feature aqua precision blue mirror lenses with a scratch-resistant coating to go with the wraparound frame. These black frame polarized safety eyewear have a UV protection of Blocks 99.9% of UVA/UVB/UVC. Standards include: ANSI Z87.1+2015, MCEPS GL-PD 10-12.
Save 15%. Sign up for Z-mail.