Polarized Safety Glasses, Copper

EDGE EYEWEAR| Zoro #: G0730493| Mfr #: TSK215

$23.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temple Style: Straight
Frame Design: Wraparound
Gender: Unisex
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0730493 Mfr #: TSK215
Temple Style: StraightFrame Design: Wraparound
Gender: UnisexLens Coating: Scratch-Resistant
Frame Color: BlackMetal Detectable: No
Safety Glasses Frame Style: Full-FrameFoam Lined: No
Polarized Lens: YesSeries: Kazbek
Temple Color: BlackPrimary Frame Color: Black
Standards: ANSI Z87.1-2015, MCEPS GL-PD 10-12Safety Glasses Size: Universal
Primary Lens Color: BrownLens Material: Polycarbonate
X-Ray Detectable: NoItem: Polarized Safety Glasses
Photochromatic Lens: NoFrame Material: Nylon
Lens Color: CopperCountry of Origin (subject to change): Taiwan

Product Description

Polarized Safety Glasses, Series Kazbek, Gender Unisex, Lens Color Copper, Polarized Lens Yes, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Wraparound, Safety Glasses Frame Style Full-Frame, Frame Color Black, Safety Glasses Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection Blocks 99.9 Percent of UVA/UVB/UVC

Product Reviews