Edge Eyewear Copper Polarized Eyewear, Scratch-Resistant, Wraparound

EDGE EYEWEAR| Zoro #: G0323294| Mfr #: TSM215

$23.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Design: Wraparound
Series: Dakura
Primary Lens Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323294 Mfr #: TSM215
Frame Design: WraparoundSeries: Dakura
Primary Lens Color: BrownFrame Material: Nylon
Safety Glasses Frame Style: Full-FrameLens Coating: Scratch-Resistant
Frame Color: BlackTemple Style: Straight
Polarized Lens: YesItem: Polarized Safety Glasses
Gender: UnisexPhotochromatic Lens: No
Primary Frame Color: BlackSafety Glasses Size: Universal
Foam Lined: NoMetal Detectable: No
Lens Color: CopperTemple Color: Black
X-Ray Detectable: NoStandards: ANSI Z87.1-2015, MCEPS GL-PD 10-12
Lens Material: PolycarbonateCountry of Origin (subject to change): Taiwan

Description

Polarized Safety Glasses, Series Dakura, Gender Unisex, Lens Color Copper, Polarized Lens Yes, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Wraparound, Safety Glasses Frame Style Full-Frame, Frame Color Black, Safety Glasses Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection Blocks 99.9 Percent of UVA/UVB/UVC

Reviews