BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Edge Eyewear Smoke Polarized Eyewear, Scratch-Resistant, Wraparound

EDGE EYEWEAR| Zoro #: G0367351| Mfr #: TSM216CF

$22.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Lens Color: Gray
Series: Dakura
X-Ray Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367351 Mfr #: TSM216CF
Primary Lens Color: GraySeries: Dakura
X-Ray Detectable: NoMetal Detectable: No
Temple Style: StraightSafety Glasses Size: Universal
Safety Glasses Frame Style: Full-FramePrimary Frame Color: Camouflage
Foam Lined: NoFrame Color: Forest Camo
Lens Color: SmokeItem: Polarized Safety Glasses
Temple Color: Forest CamoPolarized Lens: Yes
Standards: ANSI Z87.1-2015, MCEPS GL-PD 10-12Lens Material: Polycarbonate
Frame Material: NylonPhotochromatic Lens: No
Frame Design: WraparoundLens Coating: Scratch-Resistant
Gender: UnisexCountry of Origin (subject to change): Taiwan

Description

Polarized Eyewear, Smoke Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Camouflage Frame Color, Nylon Frame Material, Lens Material PolycarbonateSize Universal, 99.9 Percent UV ProtectionStandards ANSI Z87.1-2003, MIL-PRF-31013 3.5.1.1

Reviews