Edge Eyewear Blue Mirror Safety Glasses, Scratch-Resistant

EDGE EYEWEAR| Zoro #: G2201464| Mfr #: SR118

$10.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201464 Mfr #: SR118
Foam Lined: NoMetal Detectable: No
Frame Color: BlackTemple Style: Straight
Primary Frame Color: BlackSeries: Reclus
X-Ray Detectable: NoPrimary Lens Color: Blue
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantPhotochromatic Lens: No
Lens Color: Blue MirrorTemple Color: Black
Polarized Lens: NoFrame Material: Nylon
Frame Design: WraparoundItem: Safety Glasses
Lens Material: PolycarbonateStandards: ANSI Z87.1-2015, MCEPS GL-PD 10-12
Safety Glasses Frame Style: Full-FrameCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Blue Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1 + 2010

Reviews