BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Edge Eyewear Blue Mirror Safety Glasses, Scratch-Resistant

EDGE EYEWEAR| Zoro #: G0808455| Mfr #: XB118

$10.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808455 Mfr #: XB118
Foam Lined: NoMetal Detectable: No
Frame Color: BlackTemple Style: Straight
Primary Frame Color: BlackSeries: Brazeau
X-Ray Detectable: NoPrimary Lens Color: Blue
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantPhotochromatic Lens: No
Lens Color: Blue MirrorTemple Color: Black
Polarized Lens: NoFrame Material: Nylon
Frame Design: WraparoundItem: Safety Glasses
Lens Material: PolycarbonateStandards: ANSI Z87.1-2015, MCEPS GL-PD 10-12
Safety Glasses Frame Style: Full-FrameCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Blue Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon/Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1 + 2010

Reviews