Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Edge Eyewear Clear Safety Glasses, Anti-Reflective, Scratch-Resistant

EDGE EYEWEAR| Zoro #: G0604502| Mfr #: SR111AR

$10.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604502 Mfr #: SR111AR
Foam Lined: NoMetal Detectable: No
Frame Color: BlackTemple Style: Straight
Primary Frame Color: BlackSeries: Reclus
X-Ray Detectable: NoPrimary Lens Color: Gray
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantPhotochromatic Lens: No
Lens Color: GrayTemple Color: Black
Polarized Lens: NoFrame Material: Nylon
Frame Design: WraparoundItem: Safety Glasses
Lens Material: PolycarbonateStandards: ANSI Z87.1-2015, MCEPS GL-PD 10-12
Safety Glasses Frame Style: Full-FrameCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antireflective, Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1 + 2010

Reviews