STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Edge Eyewear Smoke Safety Glasses, Scratch-Resistant

EDGE EYEWEAR| Zoro #: G1404347| Mfr #: XB116

$14.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: Nylon
Frame Design: Wraparound
Lens Coating: Scratch-Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404347 Mfr #: XB116
Frame Material: NylonFrame Design: Wraparound
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Standards: ANSI Z87.1-2015, MCEPS GL-PD 10-12Frame Color: Black
Polarized Lens: NoX-Ray Detectable: No
Gender: UnisexFoam Lined: No
Primary Lens Color: GrayLens Color: Smoke
Primary Frame Color: BlackSafety Glasses Frame Style: Full-Frame
Item: Safety GlassesTemple Color: Black
Photochromatic Lens: NoMetal Detectable: No
Temple Style: StraightSafety Glasses Size: Universal
Series: BrazeauCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon/Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1 + 2010

Reviews