WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Glasses, Smoke

EDGE EYEWEAR| Zoro #: G1577466| Mfr #: XBAP119

$10.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temple Style: Straight
Frame Design: Wraparound
Gender: Unisex
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1577466 Mfr #: XBAP119
Temple Style: StraightFrame Design: Wraparound
Gender: UnisexLens Coating: Scratch-Resistant
Frame Color: BlackMetal Detectable: No
Safety Glasses Frame Style: Full-FrameFoam Lined: No
Polarized Lens: NoSeries: Brazeau
Temple Color: BlackPrimary Frame Color: Black
Standards: ANSI Z87.1-2015, MCEPS GL-PD 10-12Safety Glasses Size: Universal
Primary Lens Color: GrayLens Material: Polycarbonate
X-Ray Detectable: NoItem: Safety Glasses
Photochromatic Lens: NoFrame Material: Nylon
Lens Color: SmokeCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Red Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon/Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1 + 2010

Product Reviews