- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Safety Glasses
- /
- Safety Glasses, Traditional Smoke Polycarbonate Lens, Scratch-Resistant
Edge Eyewear
Safety Glasses, Traditional Smoke Polycarbonate Lens, Scratch-Resistant
- Zoro #: G5103889
- Mfr #: SK136
Tap to zoom
Hover or click to zoom
$18.47
- Eyewear Frame Style: Full-Frame
- Lens Color: Smoke
- Lens Coating: Scratch-Resistant
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.47
Edge Eyewear #SK136 Specifications
- Zoro #: G5103889
- Mfr #: SK136
- Eyewear Frame Style: Full-Frame
- Lens Color: Smoke
- Lens Coating: Scratch-Resistant
- Eyewear Size: Universal
- Lens Material: Polycarbonate
- Frame Material: Nylon
- Polarized Lens: No
- Gender: Unisex
- Eyewear Frame Design: Traditional
- Standards: ANSI Z87.1+2015, MCEPS GL-PD 10-12
- UV Protection: 99.99% UVA/UVB
- Item: Safety Glasses
- Foam Lined: No Foam Lining
- Frame Color: Black
- Series: Kazbek Torque
- Primary Lens Color: Smoke
- Safety Glasses Size: Universal
- Metal Detectable: No
- Temple Color: Black
- Photochromatic Lens: No
- Temple Style: Standard
- X-Ray Dectectable: Yes
- X-Ray Detectable: Yes
- ANSI Dust/Splash Rating: Not Rated for Dust or Splash
- Safety Glasses Frame Style: Full-Frame
- Includes Scratch-Resistant Lens Coating: Yes
- Glasses Frame Style: Traditional with No Side Protection
- Includes Brow Lining: No
- Includes No Lens Coatings: No
- Includes Polarized Lens Coating: No
- Includes Padded Arms: No
- Arm Tip Type: Standard
- Welding Shade Designation: Not Rated for Welding Use
- Frame Type: Full-Frame
- Frame Style: Traditional
- Dielectric Protection: No
- Includes Anti-Fog Lens Coating: No
- Includes Padded Nose Piece_Broad: No Padding
- Padding Locations_Combined: No Padding
- Glasses Lens Coating: Anti-Scratch
- Padding Locations: No Padding
- Includes Scratch-Resistant Lens Coating_Broad: Anti-Scratch
- For Small Heads Designation: H
- Includes Padded Nose Piece: No
- Includes Anti-Static Lens Coating: No
- Foam Lined_Combined: No Brow Foam Lining ; No Eye Socket Foam Lining
- Arm Color: Black
- Includes Brow Lining_Broad: No Brow Foam Lining
- Includes Eye Socket Lining: No
- Includes Eye Socket Lining_Broad: No Eye Socket Foam Lining
- Country of Origin (subject to change): Taiwan, Province of China
Description
Safety Glasses, Series Kazbek Torque, Gender Unisex, Lens Color Smoke, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Edge Eyewear #SK136
Explore more
- EDGE EYEWEAR Polarized Safety Glasses, Traditional Smoke Polycarbonate Lens, Scratch-Resistant TSDK216-G2
- EDGE EYEWEAR Safety Glasses, Traditional Smoke Polycarbonate Lens, Scratch-Resistant SR116CF
- EDGE EYEWEAR Safety Glasses, Wraparound G-15 Polycarbonate Lens, Anti-Fog, Scratch-Resistant XDF61-G15
- EDGE EYEWEAR Safety Glasses, Traditional Yellow Polycarbonate Lens, Scratch-Resistant SD112-G2
- EDGE EYEWEAR Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant DZ111-G2
- EDGE EYEWEAR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant DZ111VS-G2
- ERGODYNE Safety Glasses, Clear Anti-Fog, Scratch-Resistant 50103
- CROSSFIRE Safety Glasses, Wraparound Red Mirror Polycarbonate Lens, Scratch-Resistant, 12PK 3968
- SITEPRO SZ22 Sport Semi-Rimless Gry Safety Glasses W/Non-Plrzd Blu Mirror Lens 24-SZ22G
- PYRAMEX SAFETY PRODUCTS Pyramex Safety Products 241011 TruGuard Close Fit Safety Glasses; Gray 241011
- Edge Eyewear Eye Protection