Skip to Main Content
customer-service Help
Edge Eyewear

Safety Glasses, Wraparound Gray Polycarbonate Lens, Scratch-Resistant

Edge Eyewear Safety Glasses,  Wraparound Gray Polycarbonate Lens,  Scratch-Resistant SD111AR-G2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.10
  • Eyewear Frame Style: Frameless
  • Lens Color: Gray
  • Lens Coating: Scratch-Resistant
See full product details
Orders over $75 ship free.
Total: $5.10

Edge Eyewear #SD111AR-G2 Specifications

  • Eyewear Frame Style: Frameless
  • Lens Color: Gray
  • Lens Coating: Scratch-Resistant
  • Eyewear Size: Universal
  • Lens Material: Polycarbonate
  • Frame Material: Nylon
  • Polarized Lens: No
  • Gender: Unisex
  • Eyewear Frame Design: Wraparound
  • Standards: ANSI Z87.1+2015, MCEPS GL-PD 10-12
  • UV Protection: Blocks 99.9% of UVA/UVB/UVC
  • Item: Safety Glasses
  • Foam Lined: No
  • Frame Color: Black
  • Series: Delano G2
  • Safety Glasses Frame Style: Frameless
  • Safety Glasses Size: Universal
  • Frame Design: Wraparound
  • Primary Frame Color: Clear
  • X-Ray Detectable: No
  • Photochromatic Lens: No
  • Temple Color: Black
  • Metal Detectable: No
  • X-Ray Dectectable: No
  • Primary Lens Color: Gray
  • Includes: High-Visibility Temple Inserts
  • Temple Style: Straight
  • Includes Polarized Lens Coating: No
  • Arm Color: Black
  • Frame Style: Wraparound
  • Frame Type: Frameless
  • Glasses Frame Style: Wraparound with Side Protection
  • Arm Tip Type: Straight
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Safety Glasses, Series Delano G2, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Reflective, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection Blocks 99.9 Percent of UVA/UVB/UVC, Includes High-Visibility Temple Inserts

Reviews of Edge Eyewear #SD111AR-G2