Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Anchor Spike, Plastic, 8in., Black, PK24
  • Zoro #: G0189869
  • Mfr #: 1989N-24C
$14.99 ($0.62/unit)
  • Size: 8"
  • Thickness: 3/4"
  • Material: Plastic
See full product details
Orders over $75 ship free.

Edgepro #1989N-24C Specifications

  • Zoro #: G0189869
  • Mfr #: 1989N-24C
Size: 8" Thickness: 3/4"
Material: Plastic Color: Black
For Use With: Landscape and Paver Edging Item: Anchor Spike
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Edgepro Anchor Spike include characteristics like: Material: Plastic, Color: Black, For Use With: Landscape and Paver Edging.

Reviews of Edgepro #1989N-24C