Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
10" Steel Anchor Spike, Silver, PK45
  • Zoro #: G0189780
  • Mfr #: 1989S-45C
$25.02 ($0.56/unit)
  • Color: Silver
  • Size: 10"
  • Material: Steel
See full product details
Orders over $75 ship free.

Edgepro #1989S-45C Specifications

  • Zoro #: G0189780
  • Mfr #: 1989S-45C
Color: Silver Size: 10"
Material: Steel Thickness: 3/4"
For Use With: Landscape and Paver Edging Item: Anchor Spike
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Edgepro Anchor Spike. Material: Steel, Color: Silver, For Use With: Landscape and Paver Edging.

Reviews of Edgepro #1989S-45C