Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paver Edging, 48 ft., Silver, Aluminum

  • Zoro #: G0189808
  • Mfr #: 1856-48C
$135.00
  • Depth: 1 1/2 in
  • Length: 48 ft
  • Total Length: 48 ft
See full product details
This item ships free.

Edgepro #1856-48C Specifications

  • Zoro #: G0189808
  • Mfr #: 1856-48C
Depth: 1 1/2 in Length: 48 ft
Total Length: 48 ft Color: Silver
Material: Aluminum Includes: (8) 6 ft Edging
Item: Paver Edging Width: 1 1/2 in
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paver Edging, Material Aluminum, Color Silver, Length 48 ft, Width 1 1/2 in, Depth 1 1/2 in, Total Length 48 ft, Includes (8) 6 ft Edging

Reviews of Edgepro #1856-48C