Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paver Edging, 60 ft., Black, Plastic

  • Zoro #: G0189817
  • Mfr #: 1262-60C
$87.81
  • Length: 60 ft.
  • Total Length: 60 ft
  • Material: Plastic
See full product details
Out of Stock

Edgepro #1262-60C Specifications

  • Zoro #: G0189817
  • Mfr #: 1262-60C
Length: 60 ft. Total Length: 60 ft
Material: Plastic Width: 2-1/2"
Depth: 1-1/2" Color: Black
Includes: (10) 6 ft. Edging Item: Paver Edging
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Edgepro Paver Edging include characteristics like: Material: Plastic, Color: Black.

Reviews of Edgepro #1262-60C