This item is Discontinued.

Edgestar 24 Inch Wide Kegerator for Full Size Kegs with Electronic Control Panel KC7000BL

24 Inch Wide Kegerator for Full Size Kegs with Electronic Control Panel (Discontinued)

  • Mfr # KC7000BL
  • Zoro # G608106187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7000BL
Zoro #
G608106187
UPC #
781889828229
Country of Origin
China

Description

Included in this purchase is a refrigerator and all necessary kegerator hardware and components Flexible Installation Since this unit vents from the front, it can be installed under counter, flush with your cabinetry, for a seamless look in your kitchen or bar area Ample Capacity Stores 3 corny kegs or 3 sixth kegs this unit can also handle oversize kegs Temperature Range Keep beverages cool from 32 to 60F Easy Mobility Included casters make this unit easy to relocate Accepts Custom Panels No Bulb Type LED Depth 2538 Door Alarm No Door Lock Yes Height 3378 Height With Leveling Legs 3438 Height With Casters 371116 Installation Type BuiltIn, Free Standing Leveling Legs Yes Reversible Door Yes Width 231316 With Casters Yes Product Includes One 1 Stainless Steel Column Draft Beer Tower, One 1 Domestic System Sankey Coupler, One 1 5 ft length of 316 in ID NSF Approved Beer Line, One 1 5 lb Aluminum CO2 tank Empty, One 1 Spanner Faucet Wrench, One 1 304 Stainless Steel Faucet, One 1 Commercial Grade DualGauge Regulator, One 1 5 ft length of 516 in ID Vinyl Air Line, One 1 Stainless Steel Drip Tray, One 1 Black Tap Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.