KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Additional Level, NSF, For 3NUY7, 3NUY8

EDSAL| Zoro #: G1790774| Mfr #: ERX9618

$409.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Decking: NSF Galvanized-Wire
Depth (In.): 18
Width (In.): 96
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790774 Mfr #: ERX9618
Decking: NSF Galvanized-WireDepth (In.): 18
Width (In.): 96Construction: NSF Galvanized Wire
Finish: Powder CoatedLoad Capacity (Lb.): 1500
Item: ShelfFor Use With: Bulk Storage Rack
Color: SilverLength (In.): 96
Beam Capacity (Lb.): 1500Height (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Additional Shelf Level, NSF, Width 96 In, Depth 18 In, Load Capacity 1500 Lb, Shelf Capacity 1500 Lbs, Beam Capacity 750 Lb, Galvanized Wire Decking, Color Silver, Powder Coat Finish, 16 Gauge Steel Construction, For Use With G2697782, G2014582

Reviews