KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Additional Shelf, 36 In. W, 12 In. D, PK5

EDSAL| Zoro #: G1962721| Mfr #: S12-5

$49.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Color: Gray
Width: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962721 Mfr #: S12-5
Material: steelColor: Gray
Width: 36"Assembly: Unassembled
Gauge: 22Depth: 12"
Country of Origin (subject to change): United States

Description

Additional Shelf, Material Steel, Gauge 22, Gray, Unassembled, Width 36 In., Depth 12 In., Package Quantity 5

Reviews