KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Additional Shelf Level, NSF, W 60, D 24

EDSAL| Zoro #: G0736994| Mfr #: ERX6024

$94.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Decking: NSF Galvanized-Wire
Depth (In.): 24
Width (In.): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736994 Mfr #: ERX6024
Decking: NSF Galvanized-WireDepth (In.): 24
Width (In.): 60Construction: NSF Galvanized Wire
Finish: Powder CoatedLoad Capacity (Lb.): 1500
Item: ShelfFor Use With: Bulk Storage Rack
Color: SilverLength (In.): 60
Beam Capacity (Lb.): 1500Height (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Shelf, Width (In.) 60, Depth (In.) 24, Height (In.) 2-3/4, Length (In.) 60, Load Capacity (Lb.) 1500, Beam Capacity (Lb.) 1500, Decking NSF Galvanized-Wire, Color Silver, Finish Powder Coated, Construction NSF Galvanized Wire, Standards NSF

Reviews