KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Additional Shelf Level, W 72 In, D 36 In

EDSAL| Zoro #: G1856531| Mfr #: ERZ7236

$80.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Bulk Storage Rack
Depth (In.): 36
Height (In.): 2-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856531 Mfr #: ERZ7236
For Use With: Bulk Storage RackDepth (In.): 36
Height (In.): 2-3/4Beam Capacity (Lb.): 1500
Construction: ParticleboardColor: Gray
Decking: ParticleboardFinish: Powder Coated
Width (In.): 72Load Capacity (Lb.): 1500
Length (In.): 72Country of Origin (subject to change): United States

Description

Additional Shelf Level, Width 72 In, Depth 36 In, Load Capacity 1500 Lb, Shelf Capacity 1500 Lbs, Beam Capacity 750 Lb, Particleboard Decking, Gray, Powder Coat Finish, 16 Gauge Steel Construction, For Use With G1530803, G3187073

Reviews