KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Additional Shelf Level, W 96 In, D 36 In

EDSAL| Zoro #: G1311861| Mfr #: ERZ9636

$135.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Decking: Particleboard
Depth (In.): 36
Width (In.): 96
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311861 Mfr #: ERZ9636
Decking: ParticleboardDepth (In.): 36
Width (In.): 96Construction: Particleboard
Finish: Powder CoatedLoad Capacity (Lb.): 1500
Item: ShelfFor Use With: Bulk Storage Rack
Color: GrayLength (In.): 96
Beam Capacity (Lb.): 1500Height (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Additional Shelf Level, Width 96 In, Depth 36 In, Load Capacity 1500 Lb, Shelf Capacity 1500 Lbs, Beam Capacity 750 Lb, Particleboard Decking, Gray, Powder Coat Finish, 16 Gauge Steel Construction, For Use With G1989687, G0336637

Reviews