KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Additional Shelving, 72Wx18D In, Steel

EDSAL| Zoro #: G2269626| Mfr #: ERZ7218

$67.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Decking: Particleboard
Includes: Brackets
Depth (In.): 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269626 Mfr #: ERZ7218
Decking: ParticleboardIncludes: Brackets
Depth (In.): 18Width (In.): 72
Construction: ParticleboardFinish: Powder Coated
Load Capacity (Lb.): 1500Item: Shelf
For Use With: Bulk Storage RackColor: Gray
Length (In.): 72Beam Capacity (Lb.): 1500
Height (In.): 2-3/4Country of Origin (subject to change): United States

Description

Additional Shelf Level, Width (In.) 72, Depth (In.) 18, Height (In.) 2-3/4, Length (In.) 72, Load Capacity (Lb.) 1500, Beam Capacity (Lb.) 1500, Decking Particleboard, Color Gray, Finish Powder Coated, Construction Particleboard, For Use With Bulk Storage Rack, Includes Brackets

Reviews