Additional Shelving, 96Wx24D In, Steel

EDSAL| Zoro #: G0354006| Mfr #: ERZ9624

$96.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decking: Particleboard
Depth (In.): 24
Width (In.): 96
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0354006 Mfr #: ERZ9624
Decking: ParticleboardDepth (In.): 24
Width (In.): 96Construction: Particleboard
Finish: Powder CoatedLoad Capacity (Lb.): 1500
Item: ShelfFor Use With: Bulk Storage Rack
Color: GrayLength (In.): 96
Beam Capacity (Lb.): 1500Height (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Additional Shelf Level, Width (In.) 96, Depth (In.) 24, Height (In.) 2-3/4, Length (In.) 96, Load Capacity (Lb.) 1500, Beam Capacity (Lb.) 1500, Decking Particleboard, Color Gray, Finish Powder Coated, Construction Particleboard, For Use With Bulk Storage Rack

Reviews