KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Leg, 2-3/4x36x30 to 34, Blue, PK2

EDSAL| Zoro #: G0700831| Mfr #: PL3504B

$100.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-3/4"
Load Capacity: 5000 lb.
Includes: Hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0700831 Mfr #: PL3504B
Width: 2-3/4"Load Capacity: 5000 lb.
Includes: HardwareColor: Blue
Finish: Powder CoatedAssembly: Assembled
Item: Adjustable Straight LegGreen Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
For Use With: 36" D TopsDepth: 36"
Height: 30" to 34"Material: steel
Country of Origin (subject to change): United States

Description

Adjustable Leg, Width 2-3/4 In., Depth 36 In., Height 30 to 34 In., Material Steel, Load Rating 5000 lb., Blue, Finish Powder Coat, Assembly Assembled, For Use With 30 or 36 In. D Tops, Includes Hardware, Package Quantity 2

Reviews